Buy more than* S$200* and get FREE SHIPPING

Burr strip brush H950-1000 PBT0.2 blue

Trim Length (mm)
50
Wire Diameter (phi mm)
0.2
Height (mm)
85
Overall Length (mm)
1000
Width (mm)
9.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 26213400 10521446 169.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products