Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
File set (Chume type)
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Set Files
File set (Chume type)
ENGINEER.INK
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Overall Length (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Overall Length (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
200
1 pc
1
TFS-02
10521525
51.99 SGD
Shipped after 2018-04-24
180
1 pc
1
TFS-01
10521516
50.99 SGD
Shipped after 2018-04-24
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
File set (precision type)
ENGINEER.INK
73.99 SGD
Poritena
Yazaki Kako
6.99
-
179.99 SGD
(2)
Poritena
Yazaki Kako
8.99
-
10.99 SGD
Plating spana
HIT
8.99
-
21.99 SGD
Chip WNMG
Sumitomo Electric Industries
65.99
-
67.99 SGD
HW series illuminated pushbutton switch phi22
IDEC
22.99
-
66.99 SGD
Chip DNMG
Sumitomo Electric Industries
65.99
-
129.99 SGD
Taper head hex wrench
EIGHT TOOL
95.99 SGD
Convex Neo Lock (Square type) 16mm
MURATEC-KDS
22.99
-
29.99 SGD
Convex Neo Lock (Square type) 16mm ( individual packing box)
MURATEC-KDS
17.99
-
24.99 SGD
Vallorbe,Precision Needle Files
Vallorbe
15.99
-
289.99 SGD
(8)
File and a half round
ENGINEER.INK
14.99 SGD
Precision file flat # 3
TSUBOSAN
52.99
-
109.99 SGD
Pin Jack and DIN Connector
MARUSHIN ELECTRIC MFG
2.99
-
41.99 SGD
(4)
300mm Water Pump Pliers
ESCO
81.99 SGD
Precision file set # 3
TSUBOSAN
54.99
-
119.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Set Files
Related Products
Engineer
Top