Buy more than* S$200* and get FREE SHIPPING

File with handle half round

Purpose
Deburring, cutting, polishing is ideal
File Part Dimension (mm)
150
Grip Length (mm)
110
Blade Length (mm)
150
Weight (g)
82
Overall Length (mm)
265
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 TF-05 10521604 22.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products