Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bright 900 Super DS (precision) type # 240 half round

File Part Dimension (mm)
70
Overall Length (mm)
200
Thickness (mm)
2.3
Width (mm)
6.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 BDSHA052 10522112 75.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products