Buy more than* S$200* and get FREE SHIPPING

Bright 900 precision type 5 pcs angle # 6

File Part Dimension (mm)
100
Overall Length (mm)
200
Thickness (mm)
3.3
Width (mm)
3.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 BRKA0556 10522137 129.99 SGD
Shipped after 2018-01-31
ADD TO CART

Related Products