Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Professional file crank type 5 pcs half round second cut

Overall Length (mm)
215
Thickness (mm)
3.8
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 HAC05-02 (crank backlash 5 Hong set Chuume) 10522252 66.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products