Buy more than* S$200* and get FREE SHIPPING

Professional file boat type 10 pcs half-round second cut

Overall Length (mm)
185
Thickness (mm)
2.5
Width (mm)
7.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 HAS10-02 (boat 5 Hong set Chuume) 10522383 61.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products