Buy more than* S$200* and get FREE SHIPPING

Professional file boat type 5 pcs half-round second cut

Overall Length (mm)
215
Thickness (mm)
3.8
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 HAS05-02 (boat 5 Hong set Chuume) 10522408 66.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products