Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Professional file boat type 5 pcs flat second cut

Overall Length (mm)
215
Thickness (mm)
3.5
Width (mm)
11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 HIS05-02 (boat 5 Hong set Chuume) 10522417 66.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products