Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Set file 10 pcs pointed fine

4.00 (1)
File Part Dimension (mm)
85
Overall Length (mm)
185
Thickness (mm)
2.5
Width (mm)
7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 SH010-03 10522803 91.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Return of burr after thread cutting
4
From Japan
On 2017-02-27 16:55:04
The angle fitted with nice feeling after thread cutting and was ideal for deburring.
This review is about item#10522803.

Related Products