Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Set file 12 pcs oval fine

File Part Dimension (mm)
70
Overall Length (mm)
170
Thickness (mm)
2.2
Width (mm)
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 RK012-03 10523162 229.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products