Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Set file 8 pcs angle super smooth

File Part Dimension (mm)
100
Overall Length (mm)
200
Thickness (mm)
4.3
Width (mm)
4.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 KA008-04 (8 pcs Aburame) 10523442 119.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products