Buy more than* S$200* and get FREE SHIPPING

ROBO wheel brush SW0.3 WA-100 13/10 Ana

Wire Diameter (mm)
0.3
Outer Diameter (phi mm)
100
Trim Length (mm)
23
Inner Diameter (phi mm)
10/13
Maximum Rotation Speed (min-1[r. p.m])
9000
Thickness (mm)
16
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 30004100 10527186 20.25 SGD
In stock
ADD TO CART

Related Products