Buy more than* S$200* and get FREE SHIPPING

Rubber Boots Orange/Yellow

5.00 (1)
Toe Box
Steel toe
Material (Sole)
PVC
Material (Skin)
PVC
Weight (g)
1040 (26cm representative value)
Height (mm)
385 (in the case of 26cm)
Specification
High visibility safety boots
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 orange 1Pair 1 #920 09853332 70.99 SGD
Shipped after 2018-01-31
26 orange 1Pair 1 #920 09853348 70.99 SGD
In stock
29 orange 1Pair 1 #920 09853375 70.99 SGD
Shipped after 2018-01-31
30 orange 1Pair 1 #920 09853384 70.99 SGD
Shipped after 2018-01-31
25 Yellow 1Pair 1 #920 09853393 70.99 SGD
Shipped after 2018-01-31
26 Yellow 1Pair 1 #920 09853402 70.99 SGD
In stock
27 Yellow 1Pair 1 #920 09853418 70.99 SGD
Shipped after 2018-01-31
29 Yellow 1Pair 1 #920 09853436 70.99 SGD
Shipped after 2018-01-31
27 orange 1Pair 1 #920 09853357 70.99 SGD
In stock
28 orange 1Pair 1 #920 09853366 70.99 SGD
In stock
28 Yellow 1Pair 1 #920 09853427 70.99 SGD
In stock
30 Yellow 1Pair 1 #920 09853445 70.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-03-17 20:14:20
It is light and solid but I am very satisfied with a soft touch. I think that it is very good for accident prevention because it stands out because it is orange. Speaking of boots for civil engineering work, black is a quote and there is no mistake.
This review is about item#09853348.

Related Products