Buy more than* S$200* and get FREE SHIPPING

Pruning Saw and Saw Guide Set

4.67 (9)
Purpose
Cutting wood. Saw tool set to support accurately cutting of wood., Cutting wood. Saw tool set to support accurately cutting of wood., Cutting wood. Saw tool set to support accurately cutting of wood., Cutting wood. Saw tool set to support accurately cutting of wood.
Set Contents
Raifuso 265 body, Sogaido, Damibureto
Specification
Life Saw 265 (blade length 265mm, pitch 1.75mm, thickness 0.6mm, cut width 0.92mm), Life Saw 265 (blade length 265mm, pitch 1.75mm, thickness 0.6mm, cut width 0.92mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 09840827 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For do-it-yourself
5
From Japan
On 2018-01-05 12:02:35
Since the cutting of the member can be done accurately, the correction after cutting is almost unnecessary! Therefore, time has been shortened and I am very satisfied. It is recommended to use a circular saw with resistance.
This review is about item#9840827.
2 x 4 cut
5
From Japan
On 2017-12-19 15:25:48
I also am satisfied because the sharpness is good without including the saw that comes with it, and it is easy to cut at right angle to professional aid easily.
This review is about item#9840827.
Cutting of parts
5
From Japan
On 2017-11-23 23:33:46
In the hands of the hand, it seems to be useful to have straightly broken whatever it is bent. If you use a circle saucer, you can cut it straight, but from the working environment, it will be saved because it is possible to go out with noise at the round circle, even when it is missed.
This review is about item#9840827.
Cutting wood that makes jig holding hand-sewn leather goods
4
From Japan
On 2017-05-07 18:22:14
Ebony 30 mm, walnut 40 mm, cypress 15 mm, laminated wood 30 mm, MDF 4 mm respectively cut. It should be compatible with 1 vertical portrait, but I gave up because the rough walnut's long eyes did not enter cleanly. Ebony was cut off beautifully unexpectedly but this also gave up that it was impossible for the length to be too long because the width was too narrow. I got a little bit of hand - grounded limits at the apartment. I would like to have it cut off or borrow a tool for a fee. Although 90 degree guard may only be bad way of applying, the painting went bald about half immediately.
This review is about item#9840827.
To cut the cedar board
4
From Japan
On 2017-03-22 23:28:24
It is easier to cut than an ordinary saw, and it cuts straight at a right angle and a length of 30 cm or more.
This review is about item#9840827.
Cutting of cedar board
4
From Japan
On 2017-03-22 23:23:23
It does not require more force than an ordinary saw, and it can be cut at right angles and straight even with a length of 30 cm or more.
This review is about item#9840827.
Linear cutting of wood
5
From Japan
On 2016-11-01 15:16:49
I could easily cut straight lines. Cheap handling
This review is about item#9840827.
Wood processing
5
From Japan
On 2015-12-13 12:25:22
High precision cutting is possible. I have only cut it straight yet, but I can not work saw without using it. It is preeminent. If it says to you strongly, guides are not enough. My left hand hurts.
This review is about item#09840827.
Daily woodworking work
5
From Japan
On 2015-07-14 17:00:20
It is very useful. I am satisfied.
This review is about item#09840827.

Related Products