Buy more than* S$200* and get FREE SHIPPING

Pruning Saw and Saw Guide Set

4.00 (5)
Purpose
Cutting wood. Saw tool set to support accurately cutting of wood., Cutting wood. Saw tool set to support accurately cutting of wood., Cutting wood. Saw tool set to support accurately cutting of wood., Cutting wood. Saw tool set to support accurately cutting of wood.
Set Contents
Raifuso 265 body, Sogaido F, Damibureto, saw guide gauge
Specification
Life Saw 265 (blade length 265mm, pitch 1.75mm, thickness 0.6mm, cut width 0.92mm), Life Saw 265 (blade length 265mm, pitch 1.75mm, thickness 0.6mm, cut width 0.92mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 09840836 75.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Cutting wood
4
From Japan
On 2017-09-25 16:50:54
When cutting wood, using this makes work very efficient and accurate. Based on this we have created various jigs. The only disappointment was that sales of Saigade alone became a discontinued version. It is not possible to buy up to the saw that is not needed for Saigaid.
This review is about item#9840836.
Cutting of wood (because it is noisy as a circle)
4
From Japan
On 2017-01-05 14:41:33
If you have a little guide length, I think you can also cut a little wide
This review is about item#9840836.
Although there is a horizontal shoe box in the entranceway, I make a vertical shoe box considering the size of the entrance.
5
From Japan
On 2016-05-25 20:24:25
I thought that it was very easy to use with the product.
This review is about item#09840836.
Wonderful woodcraft work
2
From Japan
On 2016-05-09 15:34:57
I decided because the download right of the application is attached, the main body was satisfied, but the application was poor, did you inquire about "jutsu" by e-mail? Is it? Is it? It was a scene of you, Yuzo's spirit withered with precision saw
This review is about item#09840836.
I made a bench.
5
From Japan
On 2016-01-28 17:53:00
Very easy to use, the problem so far has disappeared! It is!
This review is about item#09840836.

Related Products