Buy more than* S$200* and get FREE SHIPPING

KURITA stainless grease nipple type A standard head

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Width Across Flat (mm)
10
Screw Length (mm)
7
Weight (g)
5.8
Material (Body)
SUS303
Overall Length (mm)
18
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GNA1K-S 10902237 5.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products