Buy more than* S$200* and get FREE SHIPPING

Power Gloves 530g

3.83 (6)
Mass (g /package)
About 530
Gauge Number
7
Palm Width (cm)
About 8.5
Middle Finger Length (cm)
About 8
Number of Threads
2.5
Overall Length (cm)
About 23
Size
Free
Color
Bleached
Material
Cotton, polyester, other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 B-2510 10916142 8.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products