Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Working Gloves

4.71 (14)
Gauge Number
7
Number of Threads
2.5
...see all>
Product Options
ADD TO CART
Color Material Mass (g /package) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Mass (g /package) Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bleached Cotton, polyester, other About 490 About 8.5 About 8 About 21.5 M 1Bag(10Pair) 1 B-2810 10916167 6.99 SGD
In stock
Bleached Cotton, polyester, other About 530 About 8.5 About 8 About 22 L 1Bag(10Pair) 1 B-2810 10916176 6.99 SGD
In stock
- - - - - - LL 1bag(10pair) 1 B-2810 10916185 7.99 SGD
In stock
Bleached Cotton, polyester, other About 410 About 7.5 About 7 About 20 S 1Bag(10Pair) 1 B-2810 10916158 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Easy to use size
5
From Japan
On 2018-05-04 09:20:27
Because the hands are big, I am very happy with the LL size gloves of my wish. Fit feeling is good, easy to use.
This review is about item#10916185.
Machine maintenance
5
From Japan
On 2018-01-25 14:35:21
Slightly smaller than the size of other manufacturer's S size for my small hands was exactly right. I also have a solid fabric so I think I will make a regular purchase.
This review is about item#10916158.
Tiling, time of plaster
5
From Japan
On 2017-07-31 17:11:37
It is not too thick, not too thin, there is no sagging of the gloves at the time of using the fingertips, and I have been using this continuously for over 2 years. Just changing the gloves will change the feeling of ironing and tiles and the efficiency will be poor, so we will continue to use this from now on!
This review is about item#10916158.
Light work in factory
4
From Japan
On 2016-10-30 20:50:16
It is used when female employees work lightly in the factory. It is reputed that its size is just right and very easy to use. It is ☆ 4 because I would like to try harder at a price.
This review is about item#10916158.
Machine part production
5
From Japan
On 2016-10-27 18:40:58
The price is affordable and good item. However, if you think that it is a dozen, it was cheap as well as it was ten entrants?
This review is about item#10916158.
Site work
5
From Japan
On 2016-04-20 18:31:40
Since the hand is small, it fits in size s so it's easy to use.
This review is about item#10916158.
Car maintenance
5
From Japan
On 2015-10-30 16:39:12
I bought this type for the first time this time, but I think that the quality of the gloves of this manufacturer is stable. I can recommend it.
This review is about item#10916176.
Manufacturing industry
3
From Japan
On 2015-09-25 09:59:25
I bought it for the sake of small things for women. It is very nice to have different colors for each size. The feeling is slightly thin but it is not so bad. However, it is a difficulty that the price is higher than free size.
This review is about item#10916167.
When carrying things
5
From Japan
On 2015-09-11 16:25:16
Female staff is greatly appreciated because their hands are small.
This review is about item#10916158.
I will use it for the event of the neighborhood association
4
From Japan
On 2015-07-19 22:32:15
Among the gloves, there are a lot of free size, this product is solid, it was popular with children and women.
This review is about item#10916158.

Related Products