Buy more than* S$200* and get FREE SHIPPING

Cotton Work Gloves

4.00 (5)
Mass (g /package)
About 625
Gauge Number
7
Palm Width (cm)
About 8.5
Middle Finger Length (cm)
About 8
Number of Threads
3
Overall Length (cm)
About 23
Size
Free
Color
Bleached
Material
Cotton, polyester, other
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 B-3010 10916194 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-26 14:07:42
Since the fingers were long, it was difficult to work with a standard size, but this glove is recommended for long fingers, as the middle finger is as long as 8 cm.
This review is about item#10916194.
Temple cleaning time
4
From Japan
On 2017-10-22 16:26:59
There is a free size with red rubber specification and it is saved. It is free size. It is white fabric. Red, blue, green, yellow and color of rubber can be specified. I want the goods I want. I use it to clean the temple, so cleanliness is important and used separately Because it is
This review is about item#10916194.
Work in the factory
5
From Japan
On 2016-10-22 17:29:37
I am satisfied with the price because it is used frequently
This review is about item#10916194.
Carry-out work
2
From Japan
On 2016-05-24 13:34:12
Obviously the coarse thread has become coarse compared with the previous purchase, and the size is a little smaller. I would like to maintain quality rather than maintenance of price.
This review is about item#10916194.
Press work
4
From Japan
On 2016-03-16 14:56:21
Until now I purchased various gloves, but it did not reach the passing point in moderately priced items. It was truly "strong" in the product name. Although it is a difficult point to be slightly slippery on the material, I evaluate the robustness.
This review is about item#10916194.

Related Products