Buy more than* S$200* and get FREE SHIPPING

Cotton Work Gloves

4.20 (15)
Mass (g /package)
About 665
Gauge Number
7
Palm Width (cm)
About 8.5
Middle Finger Length (cm)
About 8
Number of Threads
10
Overall Length (cm)
About 22
Size
Free
Color
Generation
Material
Soitowata 100%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Pair) 1 B-8110 10916203 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Used by machine operator
5
From Japan
On 2018-02-16 16:39:14
The item price is high, but it is specified by the user and purchased. It's comfortable to use.
This review is about item#10916203.
During welding operation
4
From Japan
On 2017-10-18 15:16:01
I think that the quality of pure cotton gloves is proportional to the amount of money, but I think that this product is better than the price. If there is a kind in the color of the neck part, it is saved depending on the work process, but it is helpful ....
This review is about item#10916203.
Steel industry
1
From Japan
On 2017-10-13 11:48:01
It is using it more than before, but recently it got weakened and a hole will soon open up. Obviously the strength has declined
This review is about item#10916203.
During machine operation
5
From Japan
On 2017-06-16 14:38:40
It is comfortable to use and easy to use in hand. I repeatedly wash and use it.
This review is about item#10916203.
Construction work
5
From Japan
On 2016-12-12 17:35:54
Because cloth is thick, it is a good thing for hand protection. If you choose again, it can be used 2 to 3 times so it is economical.
This review is about item#10916203.
Prevention of frictional heat during sticking of vinyl chloride sheet
5
From Japan
On 2016-09-29 21:32:42
I use glove hands to prevent frictional heat from crimping (bending) with hands (fingers), but choose soft and strong items from normal as usual so that the material will not be scratched. This item can be cleared at least to the condition. Because the price is ◎, I would like to purchase it from now on.
This review is about item#10916203.
Cleanup of Lake Biwa simultaneously
5
From Japan
On 2016-06-23 15:13:31
It is male size, but it is soft and easy to use. Eyes are also fine, and garbage is hard to enter.
This review is about item#10916203.
Deburring
1
From Japan
On 2016-06-23 11:09:24
I doubt the pure cotton I use it for disposable
This review is about item#10916203.
Luggage arrangement, cleaning work etc.
5
From Japan
On 2016-06-22 09:28:14
The weave is solid and there is a sense of security even if the hand hits the sharp corner etc.
This review is about item#10916203.
Electric construction at construction site
5
From Japan
On 2016-03-04 20:37:23
It is thinner than I imagined, and it is solid, so movement of the hand is also good. When gloves are done, you can not grasp the feeling of the fingertips by any means, but it is often a thing to take off, but this was not such a thing. Because I have a big hand, when I first went, I also felt "a bit tight?", But it fits quickly afterwards. Among the gloves that I have used so far, it is easy to use, fighting for 1,2.
This review is about item#10916203.

Related Products