Buy more than* S$200* and get FREE SHIPPING

Non-slip Cotton Work Gloves

4.25 (4)
Gauge Number
7
Number of Threads
2
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Color Size Mass (g /package) Color(nonskid) Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Color Size Mass (g /package) Color(nonskid) Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 8 About 22 Bleached L About 630 Blue About 8.5 1Bag(10Pair) 1 BG-1510 10916228 9.99 SGD
In stock
About 8 About 22 Bleached L About 630 Black About 8.5 1Bag(10Pair) 1 BG-1510 10916264 9.99 SGD
In stock
About 8 About 22 Bleached L About 630 Orange About 8.5 1Bag(10Pair) 1 BG-1510 10916246 9.99 SGD
In stock
- - - M - - - 1bag(10pair) 1 BG-1510 10916212 9.99 SGD
In stock
- - - M - - - 1bag(10pair) 1 BG-1510 10916237 9.99 SGD
In stock
- - - M - - - 1bag(10pair) 1 BG-1510 10916255 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For AC mounting operation
5
From Japan
On 2013-12-02 13:49:33
It is very durable and easy to use.
This review is about item#39177171.
Waste bin
4
From Japan
On 2013-11-21 21:48:08
Can be used without any inferiority to other companies' products Inexpensive price is also cheap 5 sheets entrance is too many for 200 sheets so we also want products that pack 50 to 100 cards in one package
This review is about item#09143267.
For connection of pump
5
From Japan
On 2013-07-03 14:26:33
Good
This review is about item#07209772.
Repair of air cleaner element
4
From Japan
On 2013-04-15 22:47:41
Because it is a brushed type, the first cleaning is difficult because the hair loss residue is attached to the surface of the cab side. Other performance is good enough.
This review is about item#32694225.

Related Products