Buy more than* S$200* and get FREE SHIPPING

Fritillaria 11 flat HD-11FL

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Height x Width x Length) (mm)
68x30x107
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
28
Filing Capacity
40
Weight (g)
165
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HD-11FL/W 76149001 14.99 SGD
In stock
1pc 1 HD-11FL/Y 76149017 14.99 SGD
In stock
1pc 1 HD-11FL/K 76148983 14.99 SGD
In stock
1pc 1 HD-11FL/R 76148992 14.99 SGD
In stock
1pc 1 HD-11FL/B 76148974 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When binding presentation materials etc.
5
From Japan
On 2018-03-12 15:40:03
Even 20 sheets of copy paper can be bound with the same degree of force as stapling about 3 sheets with an ordinary stapler. It is a feeling that we are off the advances in technology.
This review is about item#76149017.
Paperwork
4
From Japan
On 2017-07-08 07:59:46
We used several conventional 10th needles, but this time we purchased "Bimo". I manage to stop 40 copies somehow, but I think that around 37 is practical. Because No. 10 is per 22 limitations, it seems practical is around 19, so it can be totally doubled. It's a nice item.
This review is about item#76148983.
Document arrangement
3
From Japan
On 2016-03-30 18:11:24
I bought Red. I thought that it was dark red in the picture, but I bought it, but the image was completely different with vermillion.
This review is about item#76148992.
Organize copy paper etc
5
From Japan
On 2015-09-25 15:04:41
It is very handy when binding a thing of a little thick thing of 30 to 40 sheets which can not be bound enough with a normal stapler (10).
This review is about item#76148974.

Related Products

Max

Max