Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Marigold Fitness

4.60 (5)
Around Palms (cm)
20
Middle Finger Length (cm)
7.4
Overall Length (cm)
32.5
Size
M
Color
Red
Thickness (mm)
0.3
Material
Natural rubber latex Back: cotton pile (flocking)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 GM3001 10916106 4.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
washing up
5
From Japan
On 2016-12-02 14:47:03
I use several times but not torn. But had become useless in the used several times was purchased until now, this is easy to use and durable for its price. Also repeater now.
This review is about item#10916106.
Farm work
3
From Japan
On 2016-05-11 07:59:41
Thick you, but soft, it is so durable favorite use.
This review is about item#10916106.
Use the housework
5
From Japan
On 2015-10-08 22:48:37
A long time ago and defeated in the detergent also uses to what the gloves from it there is no fingerprint. Although I used a lot of manufacturers also will return to this item. This is repeated. Easy to use.
This review is about item#10916106.
The washing
5
From Japan
On 2015-08-28 15:00:40
Or wash the dishes, or clean, is always this. I was in trouble if you can not find in the moving destination of the neighborhood. Price I think it is possible to buy cheap without postage also take if you buy in passing of other shopping.
This review is about item#10916106.
washing up
5
From Japan
On 2015-08-25 14:23:07
Drainage well, easy to dry. Machining the entire finger, palm of the slip, is up to the back of the hand side. So firmly without slipping even heavy dishes, I was relieved. In genteel red, pretty even in soup it leaves the kitchen. I want to repeat.
This review is about item#10916106.

Related Products