Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Hole Diameter (mm) Outer Diameter (mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Hole Diameter (mm) Outer Diameter (mm) Maximum Operating Speed (m/s [m/min]) Hole Diameter (phi mm) Thickness (mm) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
496-3890 15 105 72[4300] 15 6 #36 1box(25sheet) 1 SR1056-36 10931086 78.99 SGD
In stock
485-5035, 485-5035, 485-5035 22, 22, 22 180, 180, 180 72[4300], 72[4300], 72[4300] 22, 22, 22 6, 6, 6 #36, #36, #36 1box(25sheet) 1 SR1806-36 10931095 199.99 SGD
In stock
- 15 105 72[4300] 15 6 #36 1sheet 1 SR1056-36 69301986 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Grinding scissors polished
5
From Japan
On 2018-04-27 20:53:02
Three cutting shears were sharpened, but the sharpness did not fall as much as possible. Because the material is somewhat soft, it can be cut smoothly.
This review is about item#69301986.
Machine maintenance
4
From Japan
On 2017-02-15 14:42:22
It is used because it shortens working time and vibration. It is easy to use with less wear.
This review is about item#10931086.
Deburring
4
From Japan
On 2016-03-24 14:37:28
Easy because you can work with less power
This review is about item#10931086.

Related Products