Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Temperature and Humidity Sensor

Replacement
About 1 year (to be used in the condensation / water leakage / dust / dust / corrosive gas / organic solvent-free environment)
Measurement Pricision
Temperature + / over 0.5 degree C, humidity + / over 5% RH (at 25 degree C 50% RH)
Measuring Range
Temperature 0 over 55 degree C, humidity of 10 over 99% RH *
Material
(1) temperature and humidity sensor section min, (2) polypropylene resin
Specification
Temperature about 7 min, humidity about 7 min (90% response)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THA-3001 10931208 109.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products