|
Temperature and Humidity Sensor
[x]close
|
Temperature and Humidity Sensor
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Replacement
- About 1 year (to be used in the condensation / water leakage / dust / dust / corrosive gas / organic solvent-free environment)
- Measurement Pricision
- Temperature + / over 0.5 degree C, humidity + / over 5% RH (at 25 degree C 50% RH)
- Cable Length (m)
- 1.5
- Measuring Range
- Temperature 0 over 55 degree C, humidity 10 over 95% RH *
- Material
- (1) temperature and humidity sensor section min, (2) a polypropylene resin, (3) PVC coated wire
- Specification
- Temperature about 7 min, humidity about 7 min (90% response)
|
Customers Who Viewed This Item Also Viewed
<<
THANKO (Electronic Equipment)
>>
Related Products