Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Temperature/Humidity Sensor

Aging Change
1% RH / year, + / over 0.1 degree C / year
Working Condition
It is used in the condensation / water leakage / dust / dust / corrosive gas / organic solvent-free environment
Measurement Pricision
Temperature: + / over 0.3 degree C (0 over 50 degree C), + / over 0.5 degree C (other) Humidity: + / over 2.5% RH (25 degree C 10 over 85% RH), + / over 4.0% RH (25 degree C 0 over 10%, 85 over 99% RH) in the above mentioned accuracy than 25 degree C + /
Cable Length (m)
1.5
Measuring Range
Temperature over 30 over 80 degree C, humidity 0 over 99% RH (non-condensing)
Material
(1) temperature and humidity sensor, (2) polycarbonates, (3) PVC coated wire
Specification
Temperature about 7 min, humidity about 20 sec (90% response)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HHA-3151 10931296 -
Discontinued
[x]
ADD TO CART

Related Products