Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Protection Sensor

Thermal Time Constant
In the air: about 36sec, stirring the water: about 7sec
Waterproof
Protection tube portion min water type, and other watertight type
Temperature Measurement Precision
Average + / over 0.5 degree C (over 40 over 80 degree C) average + / over 1.0 degree C (over 60 over over 40 degree C / 80 over 100 degree C) average + / over 2.0 degree C (100 over 155 degree C)
Temperature Measurement Range
Over 60 over 155 degree C
Heat-Resistant Temperature (deg C)
Over 70 over 180 degree C
Cable Length (m)
2
Material
(1) thermistor (2) stainless steel pipe (SUS 316), (3) a fluorine resin shrink tubing, (4) a fluorine resin coated wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-1220 10931384 76.99 SGD
In stock
ADD TO CART

Related Products

T&D

T&D