Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

MOTO UP PRO KS-205A mini motorcycle seat cover

4.00 (1)
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4L 1sheet 1 4L 11086285 42.99 SGD
Shipped after 2018-05-08
S 1sheet 1 S 11086215 28.99 SGD
Shipped after 2018-05-08
M1 1sheet 1 M1 11086224 29.99 SGD
Shipped after 2018-05-08
L 1sheet 1 L 11086258 29.99 SGD
Shipped after 2018-05-08
LL 1sheet 1 LL 11086267 32.99 SGD
Shipped after 2018-05-08
M2 1sheet 1 M2 11086233 29.99 SGD
Shipped after 2018-05-08
M3 1sheet 1 M3 11086242 29.99 SGD
Shipped after 2018-05-08
3L 1sheet 1 3L 11086276 39.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sheet protection of motorcycle
4
From Japan
On 2017-12-04 22:39:02
It is mounted on lead 125. At first I thought that it was too hard, but I managed to get it by pulling strongly. feel well. I am worried about deterioration due to ultraviolet rays in the summer, but it is almost satisfactory.
This review is about item#11086285.