Buy more than* S$200* and get FREE SHIPPING

Digital Thermohygrometer

Thermometer Type
Tabletop / wall hanging
Type of display Temperature
Digital
Humidity Pricision
+/-5%(35-85%)/+/-10%(20-34,86-95%)
Built-in Battery
R6P (AA) X1 (monitor battery included)
Measurement Interval
About 10sec
Body Dimensions (Width x Depth x Height) (mm)
114x20x100
Humidity Measurement Range (%)
20-90%
Temperature Pricision
+ / Over 1 degree C (over 40.0 degree C) / + / over 1.5 degree C (over 50.0 degree C)
Temperature Measurement Range (deg C)
Over 10.0 over 50.0 degree C
Measurement Method
Temperature: thermistor / humidity: High min child resistance
Weight (g)
About 135
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH-21 10948936 54.89 SGD
In stock
ADD TO CART

Related Products