Buy more than* S$200* and get FREE SHIPPING

Nomad carpet mat 3100 (with lining)

4.57 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness (mm)
8
Length (mm)
900
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) Weight (kg) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-1189-0506 4.6 1500 413-3161 1sheet 1 N3 11042666 119.99 SGD
In stock
5-1189-0502 1.8 600 413-3170 1sheet 1 N3 11042675 47.99 SGD
In stock
5-1189-0504 1.8 600 413-3234 1sheet 1 N3 11042718 47.99 SGD
In stock
5-1189-0508 4.6 1500 413-3226 1sheet 1 N3 11042702 119.99 SGD
In stock
5-1189-0503 1.8 600 413-3269 1sheet 1 N3 11042736 47.99 SGD
In stock
5-1189-0501 1.8 600 413-3200 1sheet 1 N3 11042693 47.99 SGD
In stock
5-1189-0505 4.6 1500 413-3196 1sheet 1 N3 11042684 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For office entrance room indoor use
4
From Japan
On 2018-03-02 17:30:18
I canceled the monthly lease contract of a certain leasing company and bought this mat. Pattern & size The size is also about the same and seems to be slightly thin. Although it is brand new, it does not feel the chemical smell. We will be exchanging every year because it will be the same as leasing with 10 months use.
This review is about item#11042693.
Used as garbage dust at the entrance of the factory.
5
From Japan
On 2017-07-26 13:00:09
Mud, garbage etc. can be dropped well, but the back moves for PVC.
This review is about item#11042693.
Office, closing door
5
From Japan
On 2017-06-08 18:11:42
It is cheap and takes shoes garbage well. There is almost no rubber smell. It is truly a 3M product.
This review is about item#11042675.
We are putting in the entrance of the office.
4
From Japan
On 2016-10-07 19:21:58
Because there are many people with bad habits, the product turns lightly.
This review is about item#11042693.
Office entrance
4
From Japan
On 2016-04-13 23:19:49
I bought it for the entrance of the office, but I am satisfied if the water absorbency in the rainy weather is a little better. Cost performance is good so it is useful.
This review is about item#11042684.
Entrance of the store
5
From Japan
On 2016-03-24 15:11:26
Those with a size of 900 * 1500 are expensive for other products, but this mat is very reasonable. However, it is only made by 3M and it is solid. As the tall pile (1 cm wide) and the low pile (5 mm wide) alternately become streaky, dirt and sand at the sole of the shoe are removed firmly at the tall pile, and with a low pile I feel that I hold firm trash and earth and sand securely. I do not know the durability yet, but it is also good to be able to wash with a stick or the like when it gets dirty. Hair feet are stiffer than mats of lease, and comfort is not good, but it is very good as a role as a mat. Vinyl chloride of the lining is soft, but thick and solid, it looks like things like sticking up and stumbing up. However, since packing wraps around a small surface winding and comes into the cardboard, around 10 cm from the edge on the short side is lifted a little when it spreads out. If you leave it for a few days it will not be a habit and you can use it without problems. I want to use it for a while to verify durability and use it for other entrances if it is okay.
This review is about item#11042702.
Office entrance
5
From Japan
On 2015-11-01 14:43:20
I am satisfied with being firm
This review is about item#11042684.

Related Products