Buy more than* S$200* and get FREE SHIPPING

Door per P-type tape for interior doors

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adhesion (N/6.5mm)
5
Operating Temperature Range (deg C)
-5-40
Length (m)
5
Thickness (mm)
6
Width (mm)
9
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 393-4616 1roll 1 EN-51BR 11042858 8.99 SGD
In stock
85 393-4624 1roll 1 EN-52 11042867 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Clearance filling of indoor sash
5
From Japan
On 2018-03-05 21:13:03
It was easy to use, it was easy to paste on the sash. Even women can do it easily.
This review is about item#11042867.
Toilet door packing
5
From Japan
On 2017-11-26 02:15:09
Truly 3M is good quality. A moist, slightly weighty feel. Where you also want gray.
This review is about item#11042858.
Fill in the gap between cars
5
From Japan
On 2016-08-10 22:55:30
I was worried about the gap with the Bon Festival year and used it. At the time of car wash, water does not enter inside. It is highly recommended.
This review is about item#11042867.

Related Products