Buy more than* S$200* and get FREE SHIPPING

Door per corrugated tape for the entrance door

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adhesion (N/6.5mm)
5
Operating Temperature Range (deg C)
-5-40
Length (m)
5
Thickness (mm)
3.5
Width (mm)
8.5
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 393-4659 1roll 1 EN-57BR 11042894 8.99 SGD
In stock
70 393-4667 1roll 1 EN-58 11042903 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Door opening / closing sound prevention
3
From Japan
On 2017-07-05 17:59:11
The battle sound became quiet compared to when not sticking. Even if there was a little more thickness, it was good.
This review is about item#11042903.
Prevention of drafts
5
From Japan
On 2016-03-02 03:07:15
I was able to alleviate a lot
This review is about item#11042903.
secret
4
From Japan
On 2015-04-17 14:53:35
Because it is a 3 M product, it is very useful because it is high adhesion.
This review is about item#11042903.

Related Products