Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10L) 1 4230 11094588 37.34 SGD
In stock
1PC(4L) 1 4229 11094572 20.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Washing of clothes
4
From Japan
On 2017-03-08 15:45:25
Liquid is good for especially cold season because the large amount of the washing of clothes. I use in combination with a powder detergent.
This review is about item#11094588.
General household laundry
4
From Japan
On 2016-11-14 21:37:10
Fragrance gently, possible without also impossible without, and to say is, I'm here if this price is sufficient. Also I think that trying to repeater.
This review is about item#11094572.
Washing of towels
5
From Japan
On 2015-11-01 21:57:45
Twice daily to wash a large amount of towel. Winter is good without the rest of the worry melt in the sometimes melt the rest of the detergent is worried about, but liquid detergent. There is no complaint to removal of stains.
This review is about item#11094588.
As a detergent when washing
3
From Japan
On 2015-06-22 10:23:40
Fairly ordinary liquid laundry detergent. In particular, not so much be willing to fall well, but there is no particular complaints.
This review is about item#11094572.
Use in washing of a typical household goods
5
From Japan
On 2015-05-29 12:28:39
When you use the Kumano detergent that had you with gifts, but the skin was not in trouble in hypersensitivity, I bought looking for on the Internet because there is a good tone matches the extremely skin. This time of the detergent does not yet used, but the coming season I think washing use with confidence because sweat in farm work.
This review is about item#11094572.