Buy more than* S$200* and get FREE SHIPPING

Rotating blades

3.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Shaft Diameter (phi mm)
3.2
Compatible Body
DT-2/DT-5
...see all>
Product Options
ADD TO CART
Cutting Edge Angle (degree) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Angle (degree) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 19 1pack(10pc) 1 M20 11094624 22.99 SGD
In stock
45 12 1pack(10pc) 1 M10 11094615 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Deburring of resin.
4
From Japan
On 2015-12-09 13:40:19
Deburring was good.
This review is about item#11094624.
Site work
2
From Japan
On 2015-08-11 14:34:46
I am bad with the influence of the material.
This review is about item#11094615.

Related Products