Buy more than* S$200* and get FREE SHIPPING

Double Deburring Bar

3.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (handle)
ABS
Materials (Blade)
HSS steel
Handle Length (mm)
115
Overall Length (mm)
193
Material
(tip / guard) steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set 1 MD1000 11094642 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Chamfering of cutting surface of aluminum composite plate
1
From Japan
On 2017-10-31 19:09:49
A hard material can not be finished smoothly. I can not use it with a rattling finish.
This review is about item#11094642.
Chamfer after shearing cutting of thin steel plate
1
From Japan
On 2017-05-18 03:35:07
I bought it cheaply but I can not use it. A millimeter steel plate A few turns, the blade spills. In stainless steel it is useless at one time. The handle part is solidly made as other manufacturers. Blade is a dish that was perceived as having to buy maker items.
This review is about item#11094642.
Material chamfering
4
From Japan
On 2016-07-08 16:42:48
Although some adjustment of the blade part was necessary, after adjustment it can be used without difficulty.
This review is about item#11094642.
For deburring work after cutting stainless steel plate
5
From Japan
On 2015-06-24 02:23:41
You can get burr well. The cut is preeminent. I was looking for such a product. Thank you very much.
This review is about item#11094642.
Deburring of nonferrous metals
4
From Japan
On 2015-05-14 13:03:29
I think that it is a cheaply useable cost performance product. It was disappointing that there was a lot of Bali on the side of the black cover on the hand. Once it broke up, I manually dropped Bali somehow and rebuilt it.
This review is about item#11094642.

Related Products