Buy more than* S$200* and get FREE SHIPPING

Anticorrosion tape

Tape Thickness (mm)
0.4
Tape Length (m)
10
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Elongation (%) Color Adhesive Force (N/25mm) Tensile Strength (N/25mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Elongation (%) Color Adhesive Force (N/25mm) Tensile Strength (N/25mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1roll 1 K-450 11623772 9.93 SGD
Shipped after 2017-12-18
- - - - 1roll 1 K-450 11623833 9.93 SGD
Shipped after 2017-12-18
400 or more Light blue 34 or more 39 or more 1Roll 1 K-450 44670604 10.01 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products