Buy more than* S$200* and get FREE SHIPPING

Welding Gauge

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bearing Accuracy (Deg)
+/-0.7
Weight (g)
79
Dimension (mm)
70.5x46.8
Thickness (mm)
4.3(2)
Material
SUS410
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 OWG-1 11997168 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
welding
3
From Japan
On 2017-07-27 07:59:38
Because the price is cheap, it is saved. We will continue to use it, thank you.
This review is about item#11997168.

Related Products