Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension S (mm) Color Screw Diameter d Dimensions H2(mm) Dimensions H1 (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Color Screw Diameter d Dimensions H2(mm) Dimensions H1 (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 Gray For M8 9 14 19 1Pack(10PC) 1 M8 Gray 11626283 3.99 SGD
In stock
16 beige For M10 11 16 23 1Pack(10PC) 1 M10 Beige 11626308 12.99 SGD
Shipped after 2018-05-24
23 beige For M16 17 23 31 1Pack(10PC) 1 M16 Beige 11626387 9.99 SGD
Shipped after 2018-05-24
13 Brown For M8 9 14 19 1Pack(10PC) 1 M8 Brown 11626274 3.99 SGD
In stock
16 Brown For M10 11 16 23 1Pack(10PC) 1 M10 Brown 11626317 7.99 SGD
Shipped after 2018-05-24
13 beige For M8 9 14 19 1Pack(10PC) 1 M8 Beige 11626265 6.99 SGD
Shipped after 2018-05-24
23 white For M16 17 23 31 1Pack(10PC) 1 M16 White 11626378 13.99 SGD
Shipped after 2018-05-24
23 Gray For M16 17 23 31 1Pack(10PC) 1 M16 Gray 11626405 13.99 SGD
Shipped after 2018-05-24
19 Brown For M12 13 18 26 1Pack(10PC) 1 M12 Brown 11626353 5.99 SGD
Shipped after 2018-05-24
19 Gray For M12 13 18 26 1Pack(10PC) 1 M12 Gray 11626362 5.99 SGD
In stock
23 Brown For M16 17 23 31 1Pack(10PC) 1 M16 Brown 11626396 9.99 SGD
Shipped after 2018-05-24
19 beige For M12 13 18 26 1Pack(10PC) 1 M12 Beige 11626344 11.99 SGD
Shipped after 2018-05-24
16 white For M10 11 16 23 1Pack(10PC) 1 M10 White 11626292 5.99 SGD
In stock
13 white For M8 9 14 19 1Pack(10PC) 1 M8 White 11626256 3.99 SGD
In stock
16 Gray For M10 11 16 23 1Pack(10PC) 1 M10 Gray 11626326 5.99 SGD
In stock
19 white For M12 13 18 26 1Pack(10PC) 1 M12 White 11626335 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cover of blade mounting nut of bush cutter
5
From Japan
On 2017-08-08 17:20:06
Since the blade mounting nut of the brush cutter touches the ground, it wears (the mounting shaft also wears) Cover to prevent this, since it rotates and touches the ground when working, wear of the cover and I was worried about detachment but there was no problem in work.
This review is about item#11626317.
Improve safety
5
From Japan
On 2017-05-07 03:14:30
It was hard to understand that the nominal cover notation for 13 mm nut was for M8 ,,, It is not a product that covers bolts, but because it is a product that covers a nut, I wanted you to include the nut size together ,,,, It also has claws to prevent dropout, sufficient performance, also want to sell 50 pieces, 100 pieces
This review is about item#11626256.
Anticorrosion of bolt head
5
From Japan
On 2016-07-12 08:05:34
It was harder than I had imagined, but it feels tightly fitted by that amount. It was good that there were many types of dimensions.
This review is about item#11626256.
To the cover of the bolt
5
From Japan
On 2016-01-12 18:13:39
There is no sense of color / stability. It is very true name family.
This review is about item#11626326.

Related Products