Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Scissors

Blade Thickness (mm)
0.38
Blade Width (mm)
9
Blade Length (mm)
80
Material
High carbon stainless
Compatible Body
Black S-type, black S-type (stationery mount), silver, two-way cutter type A, Surf (Yellow / Blue / White), Special A type, recycling A type (paper case), auto-lock type A (yellow), auto A lock-type Clear (Clear Blue / stationery mount), non-slip type A,
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 SSB5K 11608327 2.99 SGD
In stock
ADD TO CART

Related Products