Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Width Across Flat (mm) Dimension T (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Width Across Flat (mm) Dimension T (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 119 28 407-9337 8x9 4.5 19 1pc 1 DS-0809 11609228 7.99 SGD
In stock
27 179 103 407-9396 13x17 6.5 35 1pc 1 DS-1317 11609282 9.99 SGD
In stock
43 224 230 407-9451 21x23 8 47 1pc 1 DS-2123 11609334 14.99 SGD
In stock
47 246 316 407-9477 23x26 9 52 1pc 1 DS-2326 11609352 20.99 SGD
In stock
55.5 276 460 407-9493 27x30 10 60 1pc 1 DS-2730 11609377 31.99 SGD
In stock
35 194 152 407-9426 17x19 7.5 39 1pc 1 DS-1719 11609316 12.99 SGD
In stock
12 104 14 407-9311 6x7 3.2 15 1pc 1 DS-0607 11609212 5.99 SGD
In stock
23 149 57 407-9370 11x13 5.5 27 1pc 1 DS-1113 11609264 8.99 SGD
In stock
33 186 140 407-9418 16x18 7.5 37 1pc 1 DS-1618 11609307 13.99 SGD
In stock
45 231 266 407-9469 22x24 8.5 49 1pc 1 DS-2224 11609343 16.99 SGD
In stock
49 254 362 407-9485 24x27 9.5 55.5 1pc 1 DS-2427 11609368 20.99 SGD
In stock
28.5 179 113 407-9400 14x17 7 35 1pc 1 DS-1417 11609298 9.99 SGD
In stock
12 104 14 407-9507 5.5x7 3.2 15 1pc 1 DS-5.507 11609203 5.99 SGD
In stock
17 126 32 407-9345 8x10 4.5 21 1pc 1 DS-0810 11609237 6.99 SGD
In stock
21 149 51 407-9361 10x13 5 27 1pc 1 DS-1013 11609255 7.99 SGD
In stock
21 141 47 407-9353 10x12 5 25 1pc 1 DS-1012 11609246 6.99 SGD
In stock
25 156 72 407-9388 12x14 6 28.5 1pc 1 DS-1214 11609273 8.99 SGD
In stock
39 209 198 407-9434 19x21 8 43 1pc 1 DS-1921 11609325 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During machine installation
5
From Japan
On 2018-04-05 17:16:24
It is satisfying because the price was cheap and the delivery date was short due to delivery. I want to order again.
This review is about item#11609282.
Tightening the nut
5
From Japan
On 2018-04-04 19:08:47
It is safe because it is a tool of Tone. The gap with the nut is just right, I use it without any problem.
This review is about item#11609203.
To car maintenance
5
From Japan
On 2017-03-18 16:08:50
Compared to the same machine tool of the same size, the wall thickness of the contact part is slightly thin. Regarding the thickness, is it about halfway between the thin spanner and the spanner? Part of the handle leaves strength I take the extra weight while using the I section, where I said the Japanese Stabile! The cost effectiveness is ◎
This review is about item#11609246.

Related Products