Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shredder P6HC

4.17 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Shredding Dimensions (mm)
4x27
Shredding Speed (50Hz/60Hz)(m/min)
2.2
Continuous Opreration Time (min)
3
Power Cord (m)
1.4
Dimensions (Width W x Depth D x Height H) (mm)
168x355x349
Power Consumption (W)
190(50/60Hz)
Power (V)
AC100(50/60Hz)
Weight (kg)
4.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 P6HC 11609465 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Office
1
From Japan
On 2018-02-05 08:04:53
It got clogged quickly and it took too long It took less work since I cut it a little, but I got strange noise with Gorongolon and the power can not be turned off
This review is about item#11609465.
Cutting documents
5
From Japan
On 2017-09-26 12:13:21
It passed one month after purchase. I am in good health. If envelopes it folds in half even if it folds.
This review is about item#11609465.
Organize unnecessary mail items, documents, cards, etc.
5
From Japan
On 2017-06-05 11:26:30
Impression that color is white and fresh. Design is slim and simple. Not only mail items and documents, but also cards etc. are good. As the price is affordable, I plan to purchase another one.
This review is about item#11609465.
Used to discard documents printed with personal information, business information, etc.
4
From Japan
On 2017-04-19 12:30:10
· The body color has a feeling of cleanliness and I like it. · The dust box is designed to be easy to handle. · The operation sound is not so concerned. · The design of the whole is gathered up neatly. It is regrettable that there is no pilot lamp when the main power supply is ON.
This review is about item#11609465.
For crushing documents
5
From Japan
On 2016-12-23 18:36:16
I do not mind the cutting sound. Size is also good and power is no problem.
This review is about item#11609465.
Destruction of documents
5
From Japan
On 2016-01-28 00:15:46
It is easy to cut even six compact and easy-to-use copy paper, so working efficiency is good.
This review is about item#11609465.

Related Products