Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fine shredder

4.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Shredding Dimensions (mm)
2x12
Shredding Speed (50Hz/60Hz)(m/min)
1.7
Continuous Opreration Time (min)
5
Power Consumption (W) (50/60 Hz)
115/110
Power Cord (m)
1.4
Dimensions (Width W x Depth D x Height H) (mm)
178x383x400
Power (V)
AC100(50/60Hz)
Weight (kg)
6.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 P6HMCS 11609508 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Document disposal
4
From Japan
On 2018-06-05 11:43:26
It is good to be cut finely to such an extent that the address etc. can not be seen. Somewhat loud sound, but this much is useless and ...
This review is about item#11609508.
shredder
3
From Japan
On 2018-03-27 09:32:58
I feel that cutting speed is slow. Will it be durable after that?
This review is about item#11609508.
Cutting documents of personal information
5
From Japan
On 2018-02-09 23:53:35
I like delicate cutting very much, personal information is also adequately protected.
This review is about item#11609508.
Disposal of documents and drawings
5
From Japan
On 2017-07-21 13:38:42
The sound is also quiet and easy to use. Since continuous use is only 5 minutes, it is better not to use it continuously. For those who use it frequently, by putting them nearby.
This review is about item#11609508.
Paperwork
5
From Japan
On 2017-04-28 17:15:21
I was satisfied with the speed and the fineness which Iris Oyama 's fine shredder was used to make it unprecedented. Thank you.
This review is about item#11609508.
Document cut
5
From Japan
On 2015-06-25 07:37:44
Quiet and more satisfying than I imagined. I think that it will not be a problem even if the cutting is rough a little, whether it is the flow of the times or not.
This review is about item#11609508.

Related Products