Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital S line Blade Micrometer

Purpose
Because the probe is thin, it can be used to, such as the narrow groove diameter measurement of round products, Because the probe is thin, it can be used to, such as the narrow groove diameter measurement of round products
Maximum Allowable Error (micro meter)
3, 3
Maximum Tolerance (micrometer)
3, 3
Minimum Scale (mm)
0.001, 0.001
Body Weight (g)
280, 280
Scale Interval (mm)
0.001, 0.001
Measuring Range (mm)
0-25, 0-25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 MCD-25IP67BS 11655796 1,149.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products