Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cylindrical Cup Brush

5.00 (1)
Outer Diameter (mm)
15
Hexagon Axis Shank Diameter
6.35mm
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
40
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Wire Diameter (mm) Trim TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Wire Diameter (mm) Trim TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2001 0.25x5 Than line Brass-plated steel wire 444-9941 2 2265 1PC 1 TEB6-15G 89626354 5.99 SGD
In stock
- 0.3 - 444-9959 - 1pc 1 TEB6-15S 89626363 5.99 SGD
In stock
- 0.3 - 444-9967 - 1pc 1 TEB6-15SUS 89626372 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For welding sputtering at the corner part
5
From Japan
On 2016-04-14 11:23:41
Ideal for places that can not be taken with a brush or cup brush I think that brush is harder than I expected, so I can take it firmly
This review is about item#89626363.

Related Products