Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker Yellow

4.43 (7)
Material (insole)
Fuminuki prevention plate containing EVE cup insole
Material (toe core)
resin
Standard Weight (g/1 leg)
880 (L size)
Material (Sole)
EVA + Rubber
Material (Skin)
Vinyl leather Cross + nylon
Standard
JSAA B species 耐踏 抜性 approved
Color
Yellow
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M (24 over 25.5cm equivalent) 1Pair 1 HR122 11651158 -
Discontinued
[x]
L (26 over 27.5cm equivalent) 1Pair 1 HR122 11651167 -
Discontinued
[x]
S (22 over 23.5cm equivalent) 1Pair 1 HR122 11651142 -
Discontinued
[x]
M (28 over 29cm or equivalent) 1Pair 1 HR122 11651176 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Permanent as a reserve at work
4
From Japan
On 2016-09-29 17:33:25
I bought it to change at work in case of going to work with boots in rainy weather. There is a slightly fluffy feeling, but I am satisfied because it is stronger than I thought of a toe core and a shoe sole. It is convenient to keep it in a locker because it does not take place because it put it in a special case again.
This review is about item#11651158.
With everyday work
5
From Japan
On 2016-07-06 16:24:16
Good comfort and good price, affordable.
This review is about item#11651158.
For daily work
5
From Japan
On 2016-07-06 16:18:12
The feeling I wore was very good, I soon felt familiar with my feet. I was wondering whether to buy a little larger or buy perfect but it was just perfect size and perfect.
This review is about item#11651158.
Used in construction site
2
From Japan
On 2016-06-02 23:42:40
Although comfort is good, after the purchase it felt frayed fingers come in with the 4th eye. Is 3500 yen like that? I bought another one.
Interior work
5
From Japan
On 2016-04-29 13:05:22
It is lighter than I imagined and breathability is perfect. Velcro is very easy to wear off on the finished surface. When selling like sandals when saying when you need to be able to sandalize firmly shape and comfortable. I would like to enhance the colorfulness.
This review is about item#11651167.
Do-it-yourself, neighborhood shopping
5
From Japan
On 2015-11-24 20:47:23
I was looking for a thing with a stepping prevention board with a toe plastic front core. It is very easy to wear off. I step on the heel and put it like slippers, I like the design. Convenient because it can be crushed into storage bags. Code lock? It is a pity that I could not return from one side.
This review is about item#11651167.
Metal working operation
5
From Japan
On 2015-11-03 11:33:29
Although I was attracted to design and purchased, it is quite useful. I can not steam my feet. As a matter of fact, it was great if the nylon material was cotton, but for now it is not complaining. I want you to increase the variation of color.
This review is about item#11651167.

Related Products