Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Protective Safety Sneakers LS411

4.25 (4)
Material (toe core)
Wide resin
Foot Width
3E
Standard Weight (g/1 leg)
300(26.0cm)
Material (Sole)
EVA + Rubber
Material (Skin)
Artificial leather + mesh
Standard
JSAA B species anti-slip performance (ward min4) certified product
Color
Black / Silver
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 LS411 11651212 54.99 SGD
In stock
28 1Pair 1 LS411 11651264 58.99 SGD
In stock
29 1Pair 1 LS411 11651273 58.99 SGD
Shipped after 2018-05-02
25 1Pair 1 LS411 11651203 54.99 SGD
In stock
26 1Pair 1 LS411 11651228 58.99 SGD
In stock
27 1Pair 1 LS411 11651246 54.99 SGD
In stock
24.5 1Pair 1 LS411 11651194 54.99 SGD
In stock
26.5 1Pair 1 LS411 11651237 54.99 SGD
In stock
24 1Pair 1 LS411 11651185 63.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Work in construction site
4
From Japan
On 2017-12-29 03:07:58
I feel a little bigger overall Weighs just right.
This review is about item#11651212.
Maintenance of bicycles and motorcycles
4
From Japan
On 2017-09-17 22:37:01
Over 1 year using impressions ~ Because it is easy to wear and easy to fold, it is suitable for my use, but I hesitate to say that the sole is thin or that the healing is early. In case Because it is a work application, it is not a walking translation, but a relatively hard rubber layer on the bottom has peeled off from the sole and there is a sense of incompatibility so it is unusable ~ Although it can not be helped in terms of price, the durability of the sole is a weak point ~
This review is about item#11651246.
Construction site etc.
4
From Japan
On 2016-03-12 23:05:27
Wide width, comfort is Nankanaka's monkey. The bottom is a little thin, so if you have a little more thickness, safety will increase.
This review is about item#11651228.
Maintenance of bicycles and motorcycles
5
From Japan
On 2016-01-16 15:33:42
I used to put cracks on my fingertips with falling objects before, but because I have maintenance work with a business trip etc., I was hesitant to use a safety shoe system because there are a lot of positions to fold my toes. (I only know the old hard safety shoes, since there are memories that made it difficult to make octopuses) This time, I bought it as a bad guy and used it, but it was a totally unfounded thing. I am realizing the progress of safety shoe systems. There is no problem even if you use it with folding your toes comfortably because you can afford to 3E. Although I can steam more than exercise shoes to drift (laugh)
This review is about item#11651246.

Related Products