Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers Blue/Gray

5.00 (1)
Material (toe core)
Wide resin
Foot Width
3E
Standard Weight (g/1 leg)
300(26.0cm)
Material (Sole)
EVA + Rubber
Material (Skin)
Artificial leather + mesh
Standard
JSAA B species anti-slip performance (ward min4) certified product
Color
Blue / gray
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 1Pair 1 LS411 11651282 -
Discontinued
[x]
27 1Pair 1 LS411 11651343 -
Discontinued
[x]
24.5 1Pair 1 LS411 11651298 -
Discontinued
[x]
26 1Pair 1 LS411 11651325 -
Discontinued
[x]
28 1Pair 1 LS411 11651368 -
Discontinued
[x]
26.5 1Pair 1 LS411 11651334 -
Discontinued
[x]
29 1Pair 1 LS411 11651377 -
Discontinued
[x]
25 1Pair 1 LS411 11651307 -
Discontinued
[x]
25.5 1Pair 1 LS411 11651316 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Walking in the factory
5
From Japan
On 2015-06-21 11:42:52
Waterproofing is solid and breathability is good ◎ The only point that I care about is slightly flashier than I see in the pictures and I feel a little floating on me in the middle age, but I will repeat Black / Silver I will.
This review is about item#11651334.

Related Products