Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers Red/Black

4.17 (6)
Material (toe core)
Wide resin
Foot Width
3E
Standard Weight (g/1 leg)
300(26.0cm)
Material (Sole)
EVA + Rubber
Material (Skin)
Artificial leather + mesh
Standard
JSAA B species anti-slip performance (ward min4) certified product
Color
Red / Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1Pair 1 LS411 11651422 54.99 SGD
In stock
26.5 1Pair 1 LS411 11651438 54.99 SGD
In stock
24 1Pair 1 LS411 11651386 54.99 SGD
In stock
24.5 1Pair 1 LS411 11651395 55.99 SGD
In stock
25 1Pair 1 LS411 11651404 63.99 SGD
Shipped after 2018-01-30
25.5 1Pair 1 LS411 11651413 54.99 SGD
In stock
27 1Pair 1 LS411 11651447 54.99 SGD
Shipped after 2018-01-25
28 1Pair 1 LS411 11651465 55.99 SGD
Shipped after 2018-01-30
29 1Pair 1 LS411 11651474 63.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
During transportation work
5
From Japan
On 2017-08-13 09:49:45
It is lighter than the previous ones and the movement is lightened. I would like to keep using this in the future.
This review is about item#11651422.
Car maintenance
1
From Japan
On 2017-04-15 13:23:43
It was a repeat purchase since I used it for about 1 year since purchasing the last time, this time the heel cord has run out with the first one, it is unused ,,, Very regrettable
This review is about item#11651413.
At the time of work of sheet metal painting.
5
From Japan
On 2017-04-07 15:27:29
Lightly comfortable to slip and hard to slip. I will recommend it to everyone else! It is!
This review is about item#11651465.
Usually wear
5
From Japan
On 2017-04-05 15:13:16
It is easy to wear the heel properly repelling. It is better to have more variations of color.
This review is about item#11651395.
Automobile sheet metal paint repair
5
From Japan
On 2016-11-24 16:35:08
Easy to wear light and easy to design, so everyone in the factory is wearing. I would like to purchase on a regular basis.
This review is about item#11651422.
For commuting
4
From Japan
On 2016-10-05 17:00:48
Safety shoes, but the appearance is the same as sneakers. It is light, easy to wear because it is 3E, durability and long lasting.
This review is about item#11651413.

Related Products